Shop All Clevis Pins
Ampg
Clevis Pin, 3/4X4-1/8 Aluminum
Mfr # PIN500165
Zoro # G0795083
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500165
- Zoro # G0795083
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 |
Usable Length | 2 |
Fastener Length | 4-1/8 |
Head Dia. (In.) | 0.875 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/4X4-1/8 Aluminum |
Standards | ASTM B211 |
Includes | A steel zinc plt split ring & alum 1/8 x 2 cotter pin |
Type | Clevis Pin |
Description
Clevis Pin, 3/4X4-1/8 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 3/4 in L, 17D, Steel, Bright Finish, 6 PK (122547)
- J.W. WINCO GN431-36-M10-40 Wing Screw (10N40X19)
- B&C EAGLE Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-58)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217 SAE Number, 17/32 in H, Carbon Steel Plain (WKC-029)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3025114)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x3 In L, PK10 (WWG-CLP-224)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN3017124-BX)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0250)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x2 1/2 L, PK25 (WWG-CLP-192)
- Ampg Clevis Pins