Shop All Clevis Pins
Ampg
Clevis Pin, 1/4X3/4 Tight Fit, 18-8 SS
Mfr # PIN6002500750
Zoro # G0724961
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Oversize Precision
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN6002500750
- Zoro # G0724961
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 |
Usable Length | 9/16 |
Fastener Length | 3/4 |
Head Dia. (In.) | 0.375 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Oversize Precision |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Item | Clevis Pin, 1/4X3/4 Tight Fit, 18-8 SS |
Standards | ASTM A582 |
Type | Clevis Pin |
Description
Clevis Pin, 1/4X3/4 Tight Fit, 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S10D131EP)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Single Hole Clevis Pins 15PK (34704)
- STRONG-POINT Wood Screw, Phillips Drive, 2 PK (X948NB)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0632-130-50)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16x3/4 In (WWG-CLPGS-001)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 In L (WWG-CLPS-095)
- MIDWEST FASTENER 3/4" x 3" Zinc Plated Steel Universal Clevis Pins 2PK (62653)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 4-1/2", LCS PL (CLP-0625-4500/B)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0250)
- Ampg Clevis Pins