Shop All Clevis Pins
Ampg
Clevis Pin, 1/4X2-1/2 Aluminum
Mfr # PIN500126
Zoro # G0724785
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # PIN500126
- Zoro # G0724785
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 |
Usable Length | 1-1/2 |
Fastener Length | 2-1/2 |
Head Dia. (In.) | 0.375 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 1/4X2-1/2 Aluminum |
Standards | ASTM B211 |
Includes | A steel zinc plt split ring & alum 1/16 x 1 cotter pin |
Type | Clevis Pin |
Description
Clevis Pin, 1/4X2-1/2 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8038957)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 6, Zinc Plated, 3.20 mm Ht, 100 PK (HN46004000-100P1)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36026)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/4 In L (WWG-CLPS-099)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/4 InL (WWG-CLPSBPS-075)
- ZORO SELECT Precision Clevis Pin 3-3/16 Usable Lg (PIN30100156)
- ZORO SELECT Precision Clevis Pin 5-11/16 Usable Lg (PIN30100196)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0500)
- Ampg Clevis Pins