Shop All Clevis Pins
Ampg
Clevis Pin, 1/4X1 Tight Fit, 18-8 SS
Mfr # PIN6002501000
Zoro # G0724584
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Oversize Precision
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN6002501000
- Zoro # G0724584
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 |
Usable Length | 13/16 |
Fastener Length | 1 |
Head Dia. (In.) | 0.375 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Oversize Precision |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Item | Clevis Pin, 1/4X1 Tight Fit, 18-8 SS |
Type | Clevis Pin |
Standards | ASTM A582 |
Description
Clevis Pin, 1/4X1 Tight Fit, 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International14MM BONDED SEAL (DS-MM-14)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0250)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07000.200.0100)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 650 PK (50WUSSY)
- AMPG Clevis Pin, 3/8X1-1/4 Tight Fit, 18-8 SS (PIN6003751250)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0250)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/2 L, PK25 (WWG-CLPZ-168)
- ZORO SELECT Clevis Pin, 18-8 SS, 5/16x2 1/2 In (WWG-CLPGS-002)
- HHIP .626-.750 Pin Gage Handle (4102-0015)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x1/2L, PK5 (WWG-CLPSBPS-048)
- Ampg Clevis Pins