Shop All Clevis Pins
Ampg
Clevis Pin, 1/2X3 Aluminum Clevis Pin
Mfr # PIN500148
Zoro # G0888393
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500148
- Zoro # G0888393
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 |
Usable Length | 1-1/2 |
Fastener Length | 3 |
Head Dia. (In.) | 0.625 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 1/2X3 Aluminum Clevis Pin |
Includes | A steel zinc plt split ring & alum 1/8 x 2 cotter pin |
Standards | ASTM B211 |
Type | Clevis Pin |
Description
Clevis Pin, 1/2X3 Aluminum Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 16mm L, Steel, 10 PK (39461)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV310SS)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45663)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 1000 PK (B55450.013.0001)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- MIDWEST FASTENER 7/16" x 3" 18-8 Stainless Steel Universal Clevis Pins 3PK (74985)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0225)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0400)
- HERITAGE Clevis Pin, 1/4" x 3", SS316 PL (CLPS6-0250-3000/D)
- Ampg Clevis Pins