Shop All Clevis Pins
Ampg
Clevis Pin, 1/2X3-1/4 Aluminum
Mfr # PIN500150
Zoro # G0888971
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500150
- Zoro # G0888971
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 |
Usable Length | 1-3/4 |
Fastener Length | 3-1/4 |
Head Dia. (In.) | 0.625 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 1/2X3-1/4 Aluminum |
Standards | ASTM B211 |
Includes | A steel zinc plt split ring & alum 1/8 x 2 cotter pin |
Type | Clevis Pin |
Description
Clevis Pin, 1/2X3-1/4 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04110.100.0030)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4420)
- ZORO SELECT Lag Screw, 5/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK (U08450.062.0800)
- COBRA FlipToggle Self Drilling Toggle, 2-1/2" L, 352 lbs Tension Strength, 25 PK (425M)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/2 L, PK10 (WWG-CLP-223)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0450)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0125)
- CUSHMAN Clevis Pin, 5/16" x 15/16" (10386G3)
- ALLIED TITANIUM Clevis Pin 1/2 X 1-15/16 Grip length with 9/64 hole, Grade 5 (Ti-6Al-4V) (0038200)
- Ampg Clevis Pins