Shop All Dial Indicators
Ampg
Carbide Indicator Point, 0.78 X 1
Mfr # Z7046
Zoro # G4888138
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.078 in
- Stem Thread Size #4-48
- AGD Number AGD 1
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z7046
- Zoro # G4888138
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.078 in |
Stem Thread Size | #4-48 |
Details
Item | Carbide Indicator Point,0.78 X 1 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Carbide Indicator Point,0.78 X 1, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Impact Socket (SID12106)
- HOLEX Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 8,5)
- PROTO 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (J5540HL)
- BLACK & DECKER Black & Decker-Dewalt 215861 20-60 V MAX Battery Flexvolt Fast Charger (215861)
- AMPG Stem Dial Indicator Point, 3/8", Steel (Z9334S)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- AMPG Ball Dial Indicator Contact, 1/8, Carbide (Z9384)
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- AMPG Button Dial Indicator Contact, 3/4", SS (Z9402SS)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936SS)
- IGAGING 22 Piece Indicator Contacts Set - 36-022 (36-022)
- Ampg Indicators, Indicator Holders & Accessories