Shop All Dial Indicators
Ampg
Carbide Indicator Point, 0.62 X 1/2
Mfr # Z7044
Zoro # G4888156
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.062 in
- AGD Number AGD 1
- Stem Thread Size #4-48
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z7044
- Zoro # G4888156
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.062 in |
Stem Thread Size | #4-48 |
Details
Item | Carbide Indicator Point,0.62 X 1/2 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Carbide Indicator Point,0.62 X 1/2, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 17mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86417)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4" (ARMG-806-TICN)
- WESTWARD Center Punch, 19/32 In Hex, 6 1/4 In L (2AJD3)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11601)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- AMPG Extension Point, 1-3/4", 4-48 SS (Z9394SS)
- AMPG Flat Dial Indicator Point, 1/4" M2.5 SS (Z9311SS-M)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- MAHR Dial Test Indicator, Hori, 0 to 0.030 In (4303950)
- Ampg Indicators, Indicator Holders & Accessories