Shop All Dial Indicators
Ampg
Carbide Contact Point, 3mm, 4-48
Mfr # Z7021
Zoro # G4888381
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Body Material: Corrosion Resistant 303 Stainless Steel; 4-48 Thread; 3mm Ball Diameter; 0.187" Body Diameter; 1" Length of Ball Center to End of Body
- Contact Point Style Carbide Ball
- Contact Point Dia. 3 mm
- AGD Number AGD 1
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z7021
- Zoro # G4888381
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Stem Thread Size | #4-48 |
Details
Features | Body Material: Corrosion Resistant 303 Stainless Steel; 4-48 Thread; 3mm Ball Diameter; 0.187" Body Diameter; 1" Length of Ball Center to End of Body |
Contact Point Style | Carbide Ball |
Item | Carbide Contact Point,3mm,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Carbide Contact Point,3mm,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel Assembly, Crown Face, Steel (11352)
- GREY PNEUMATIC SKT SET 1/4" DR 14 SURFACE METRIC IM (GP9712UM)
- WALTER Shim (AP800-SN1205H81)
- PROTO Combination Wrench, SAE, 1in Size (J1232H-T500)
- AMPG Brown and Sharpe Tip, Carbide, 0.08X1-7/16 (Z6802)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- AMPG Extension Point, 1", 4-48 SS (Z9339SS)
- AMPG Dial IND Point Kit 22pc Hard 416SS USA (Z9000-416)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- Ampg Dial Indicators