Shop All Dial Indicators
Ampg
Carbide Contact Point, 2mm, M2.5
Mfr # Z6965
Zoro # G4888637
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 2 mm
- Contact Point Shape Ball
- AGD Number AGD 1
- Stem Thread Size M2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6965
- Zoro # G4888637
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 2 mm |
Stem Thread Size | M2.5 |
Details
Item | Carbide Contact Point,2mm,M2.5 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Carbide Contact Point,2mm,M2.5, Contact Point Shape Ball, Stem Thread Size M2.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- MILWAUKEE TOOL 1-7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0719)
- BAHCO Bahco Twin Blade Sports Knife (KBTU-01)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- AMPG Dial IND Point Kit 22pc Hard 416SS USA (Z9000-416)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- AMPG Flat Dial Indicator Point, 3/8" 4-48 SS (Z9312SS)
- AMPG Stem Dial Indicator Point, 3/8", Steel (Z9334S)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-0255)
- Ampg Precision Measuring Tools