Shop All Dial Indicators
Ampg
Carbide Contact Point, 2mm, 4-48
Mfr # Z7019
Zoro # G4888409
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 2 mm
- Stem Thread Size #4-48
- Contact Point Shape Ball
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z7019
- Zoro # G4888409
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 2 mm |
Stem Thread Size | #4-48 |
Details
Item | Carbide Contact Point,2mm,4-48 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Carbide Contact Point,2mm,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Pole Sander, 48"Pole (218)
- PROTO 3/4" Drive, 1 5/8 in Groove dia, 1.81 in Hub dia SAE Socket, 6, 12 Points (JRR07526)
- CMT Orange Chrome FINE Finish Blade 12" x T80 ATB (285.680.12)
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (205664)
- AMPG Interapid Tip, Ruby, 2mm X 11/16 (Z6305)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- AMPG Flat Dial Indicator Point, 1/4" 4-48 SS (Z9311SS)
- AMPG Extension Point, 1-3/4", 4-48 SS (Z9394SS)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- MITUTOYO Dial indicators, 0.001-0.5 in (2414AB)
- Ampg Indicators, Indicator Holders & Accessories