Shop All Dial Indicators
Ampg
Carbide Contact Point, 2mm, 4-48
Mfr # Z6969
Zoro # G4888591
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 2 mm
- Contact Point Shape Ball
- Stem Thread Size #4-48
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6969
- Zoro # G4888591
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 2 mm |
Stem Thread Size | #4-48 |
Details
Item | Carbide Contact Point,2mm,4-48 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Carbide Contact Point,2mm,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wide-Mouth Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Vacuum (58516)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201939108R)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Dial IND Point Kit 22pc Hard 416SS USA (Z9000-416)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- AMPG Extension Point, 1", 4-48 SS (Z9339SS)
- AMPG Ball Dial Indicator Point, .395", 4-48 SS (Z9321SS)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- Ampg Precision Measuring Tools