Shop All Dial Indicators
Ampg
Button Contact, 3/8", SS 4-48 Threads
Mfr # Z9355SS
Zoro # G4887289
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.375 in
- AGD Number AGD 1
- Contact Point Shape Curved
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9355SS
- Zoro # G4887289
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Details
Item | Button Contact,3/8",SS 4-48 Threads |
AGD Number | AGD 1 |
Contact Point Shape | Curved |
Description
Button Contact,3/8 In.,SS 4-48 Threads, Contact Point Shape Curved, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pilot Drill, Hss Extended Length, 1/4" (KA014CE)
- WESTWARD Flat File, 8 In, Bastard, Machinists (1NFP1)
- KLEIN TOOLS Flex Bit 54-Inch Extension 1/4-Inch Shank (53722)
- DIABLO Adhesive Removal Universal Fit Carbon Steel Oscillating Scraper Set (DOUSCRP2)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936SS)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- AMPG Ball Dial Indicator Point, .395", 4-48 SS (Z9321SS)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- Ampg Indicators, Indicator Holders & Accessories