Shop All Dial Indicators
Ampg
Button Contact, 3/4", SS 4-48 Threads
Mfr # Z9357SS
Zoro # G4887246
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.75 in
- AGD Number AGD 1
- Stem Thread Size #4-48
- Contact Point Shape Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9357SS
- Zoro # G4887246
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.75 in |
Stem Thread Size | #4-48 |
Details
Item | Button Contact,3/4",SS 4-48 Threads |
AGD Number | AGD 1 |
Contact Point Shape | Curved |
Description
Button Contact,3/4 In.,SS 4-48 Threads, Contact Point Shape Curved, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- DISCO Utility Blades W/Dispenser .025" CS 2 Notch 100 Blades/Pk PK100 (12355)
- KO-KEN Socket 10mm Surface 55mm 3/8 Sq. Drive (3310M-10)
- MAYHEW PRO Pneumatic Chisel, 18 in. L, 5/8 in. W (31986)
- AMPG Gage Ball Tip, 7/8, 4-48 (Z7102)
- AMPG Flat Dial Indicator Contact, 2" Od, 4-48 (Z9372SS)
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- AMPG Ball Dial Indicator Contact, 1/8, Carbide (Z9384)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (2803AB-10)
- Ampg Indicators, Indicator Holders & Accessories