Shop All Dial Indicators
Ampg
Brown and Sharpe Tip, Carbide, 0.08 X 1/2
Mfr # Z6730
Zoro # G4889888
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.08 in
- AGD Number AGD 1
- Contact Point Shape Ball
- Stem Thread Size M1.4 x 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6730
- Zoro # G4889888
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.08 in |
Stem Thread Size | M1.4 x 0.3 |
Details
Item | Brown and Sharpe Tip,Carbide,0.08 X 1/2 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Brown and Sharpe Tip,Carbide,0.08 X 1/2, Contact Point Shape Ball, Stem Thread Size M1.4 x 0.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 12-pc 1/2" Metric Deep Impact S (CMMT15887)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J49903/8XL)
- K-TOOL INTERNATIONAL 3/8" Drive, 26mm Metric Socket, 6 Points (KTI-27126)
- KLEIN TOOLS Flat Zippered Tool Bags, Natural, Canvas, 0 Pockets (5539NAT)
- AMPG Dial IND Point Kit 22pc Hard 416SS USA (Z9000-416)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- AMPG Flat Dial Indicator Point, 3/8" 4-48 SS (Z9312SS)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- AMPG Needle Dial Indicator Contact, 4-48 (Z9497)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.040 In (513-518-10T)
- Ampg Dial Indicators