Shop All Micrometers
Ampg
Blade Mic Anvil
Mfr # Z9306
Zoro # G4885286
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot
- Includes Reinforced Holding Boot
- Anvil Blade
- Long Form Calibration Certificate No
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9306
- Zoro # G4885286
- Country of Origin United States
- Category Micrometers
Details
Item | Anvil Attachment |
Features | Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot |
Includes | Reinforced Holding Boot |
Anvil | Blade |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Included Certification | None |
Description
Blade Mic Anvil, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 52-562-001-0 .060" X-Test Indicator with .0005" Graduations (52-562-001-0)
- STARRETT Taper Gage (267)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4 in. (CTS44)
- BOSTITCH 18GA Brad Nailer Kit (BTFP12233)
- AMPG Thread Measure Triangle, On Loop (Z9034)
- CENTRAL TOOLS Mechanical Digital Style Micrometer, 0-1" (CEN3M201)
- FOWLER Outside Inch Micrometer (522530011)
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- STM 12 x 00001 Outside Micrometer (200572)
- Ampg Micrometers & Sets