Shop All Binding Screws
Ampg
Binding Screw, #8-32 Thd Sz, Steel
Mfr # Z4075
Zoro # G0827590
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Screw
- Thread Size #8-32
- Screw Drive Style Combo Drive
- Screw Head Style Truss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4075
- Zoro # G0827590
- Country of Origin Taiwan, Province of China
- Category Binding Screws
Dimensions
Thread Size | #8-32 |
Screw Minimum Thread Length | 5/16 in |
Screw Thread Length | 5/16 in |
Barrel Head Dia. | 3/8 in |
Barrel Head Height | 1/8 in |
Barrel Length | 5/16 in |
Details
Item | Binding Screw |
System of Measurement | Inch |
Type | Machine Screw |
Screw Drive Style | Combo Drive |
Screw Head Style | Truss |
Material | Steel |
Finish | Zinc Plated |
Drive Type | Combo Drive |
Description
Screw, 8-32X5/16 Combo Screw Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.062.0350)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.062.0400)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 60 PK (62092)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (LHSIA0-80050-100P)
- AMPG Binding Screw, #8-32 Thd Sz, 18-8 Stainless Steel (Z4075SS)
- AMPG Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel (Z1844)
- AMPG Binding Screw, 3/8"-16 Thd Sz, 18-8 Stainless Steel (Z1842)
- AMPG Binding Screw, #10-24 Thd Sz, 410 Stainless Steel (Z4085-410HZ)
- AMPG Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel, Unfinished Finish (Z1840)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK (31572)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933671)
- Ampg Binding Screws