Shop All Binding Screws
Ampg
Binding Screw, #8-32 Thd Sz, Steel
Mfr # Z4000
Zoro # G0827609
Sold in multiples of 12 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Shoulder Screw
- Thread Size #8-32
- Screw Drive Style Combo Drive
- Screw Head Style Truss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4000
- Zoro # G0827609
- Country of Origin Taiwan, Province of China
- Category Binding Screws
Dimensions
Thread Size | #8-32 |
Screw Minimum Thread Length | 5/16 in |
Barrel Length | 5/16 in |
Screw Shoulder Length | 1/4 in |
Barrel Head Height | 1/8 in |
Screw Shoulder Dia. | 13/64 in |
Barrel Head Dia. | 3/8 in |
Screw Thread Length | 5/16 in |
Details
Item | Binding Screw |
System of Measurement | Inch |
Type | Shoulder Screw |
Screw Drive Style | Combo Drive |
Screw Head Style | Truss |
Material | Steel |
Finish | Zinc Plated |
Drive Type | Combo Drive |
Description
Combo Shld Screw, 8-32X5/16, Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg (TSIX0370100S-001P)
- ZORO SELECT Internally-Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK21806IZ)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08305.062.0250)
- AMPG Binding Screw, 3/8"-16 Thd Sz, 18-8 Stainless Steel (Z1842)
- AMPG Binding Screw, #8-32 Thd Sz, 18-8 Stainless Steel (Z4075SS)
- AMPG Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel, Unfinished Finish (Z1840)
- AMPG Binding Screw, #10-24 Thd Sz, 410 Stainless Steel (Z4085-410HZ)
- AMPG Binding Screw, #8-32 Thd Sz, Steel (Z4075)
- AMPG Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel (Z1844)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933707)
- Ampg Binding Screws