Shop All Beveled Washers
Ampg
Beveled Washer, Fits Bolt Size 7/16 Steel Case Hard, Zinc Plt Finish
Mfr # Z9184-BEV-HZN
Zoro # G8766576
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Basic Material Steel
- Material Steel Case Hard
- Fastener Finish Zinc Plated
- Finish Zinc Plt
- Washer Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9184-BEV-HZN
- Zoro # G8766576
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 7/16 |
Washer Outside Dia. | 1 in |
Inside Dia. | 0.469 |
Washer Inside Dia. | 0.469 in |
Outside Dia. | 1 |
Size | 7/16 |
Washer inside Dia. | 0.469 in |
Details
Item | Beveled Washer |
Washer Basic Material | Steel |
Material | Steel Case Hard |
Fastener Finish | Zinc Plated |
Finish | Zinc Plt |
Thickness | 0.156 |
Washer Standards | Industry Standard |
System of Measurement | Inch |
Flat Washer Type | Flat Washer |
Washer Material Grade | 12L14 Case Hardened |
Application | Spacing |
Type | Machined (Williams) |
Rockwell Hardness | 16N80 |
Nominal Thickness | 0.1562 |
Style | Beveled |
Product Type | Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK (WWG-35249)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK (U01000.043.0650)
- ZORO SELECT Cotter Pin, 10mmDx125mm L, Steel, PK5 (M39350.100.0125)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 5/8 Steel Case Hard, Zinc Plt Finish (Z9186-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Zinc Plt Finish (Z9190-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 1 Steel Case Hard, Zinc Plt Finish (Z9189-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 7/8 Steel Case Hard, Zinc Plt Finish (Z9188-BEV-HZN)
- DANCO Beveled Washer, Fits Bolt Size 1/4 in Rubber, 5 PK (35092B)
- Ampg Beveled Washers