Shop All Beveled Washers
Ampg
Beveled Washer, Fits Bolt Size 1/4 Steel Case Hard, Zinc Plt Finish
Mfr # Z9181-BEV-HZN
Zoro # G8766530
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Basic Material Steel
- Material Steel Case Hard
- Fastener Finish Zinc Plated
- Finish Zinc Plt
- Washer Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9181-BEV-HZN
- Zoro # G8766530
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 1/4 |
Washer Outside Dia. | 5/8 in |
Inside Dia. | 0.281 |
Washer Inside Dia. | 0.281 in |
Outside Dia. | 0.625 |
Size | 1/4 |
Washer inside Dia. | 0.281 in |
Details
Item | Beveled Washer |
Washer Basic Material | Steel |
Material | Steel Case Hard |
Fastener Finish | Zinc Plated |
Finish | Zinc Plt |
Thickness | 0.125 |
Washer Standards | Industry Standard |
System of Measurement | Inch |
Washer Material Grade | 12L14 Case Hardened |
Flat Washer Type | Flat Washer |
Type | Machined (Williams) |
Application | Spacing |
Rockwell Hardness | 16N80 |
Style | Beveled |
Product Type | Washer |
Nominal Thickness | 0.125 |
Description
Flat Washer, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight (BT1300B-1M)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51130.031.0100)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 350 PK (GRK01137)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK (5XA16)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 7/16 Steel Case Hard, Zinc Plt Finish (Z9184-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 1 Steel Case Hard, Zinc Plt Finish (Z9189-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 7/8 Steel Case Hard, Zinc Plt Finish (Z9188-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 5/8 Steel Case Hard, Zinc Plt Finish (Z9186-BEV-HZN)
- TITAN FASTENERS 1/2in Malleable Bevel Washer - 17/32in I.D. - .313in Thick - Steel - Galvanized - Pkg of 25 (CLA08)
- Ampg Beveled Washers