Shop All Binding Barrels
Ampg
Barrel Nut, #8-32, 7/16 in Brl Lg, 1/4 in Brl Dia, Brass Nickel Plated
Mfr # Z4812
Zoro # G0643139
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size #8-32
- Material Brass
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4812
- Zoro # G0643139
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 7/16 in |
Barrel Diameter | 1/4 in |
Length | 7/16 |
Dia./Thread Size | 8-32 |
Barrel Thread Depth | 1/4 in |
Barrel Head Dia. | 23/64 in |
Barrel Dia. | 1/4 in |
Barrel Head Diameter | 23/64 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Brass |
Finish | Nickel Plated |
Barrel Head Style | Oval |
Fastener Thread Type | Slotted Drive Posts |
Drive Type | Slotted Drive |
Head Style | Oval |
Description
Barrel Nut,7/16 In. L,OV Slot,#8-32 Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BE)
- HANDI-CHEK Key Stock and Machine Keys Assortment Key Stock Assortment, Plain, 70 Pieces (DISP-MK070HC)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.100.0400)
- ZORO SELECT #10-24 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0050)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5156)
- AMPG Combo Barrel, 3/8"-16, 3/8 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4165SS)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4105-316SS-PAK)
- AMPG Barrel Nut, 3/8"-16, 3/4 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4745)
- AMPG Arch Barrel/Screw, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5221)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Brass Unfinished (Z4834)
- MIDWEST FASTENER 24, 1-1/2" Brl Lg, Steel Zinc, 10 PK (71948)
- Ampg Binding Barrels