Shop All Binding Barrels
Ampg
Barrel Nut, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated
Mfr # Z4500
Zoro # G0642597
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4500
- Zoro # G0642597
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 3/8 in |
Barrel Diameter | 13/64 in |
Dia./Thread Size | 8-32 |
Barrel Head Dia. | 7/16 in |
Barrel Thread Depth | 1/4 in |
Barrel Head Height | 9/64 in |
Barrel Dia. | 13/64 in |
Barrel Head Diameter | 7/16 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Steel |
Finish | Zinc Plated |
Barrel Head Style | Truss |
Fastener Thread Type | Slotted Drive Posts |
Head Style | Truss |
Drive Type | Slotted Drive |
Description
Barrel Nut,Slotted Drive,1/4 In. L,#8-32 Sz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Wire Mesh Screen, 6 in L, 5/8 in Dia. (7710924)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53561)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- ZORO SELECT Blind Rivet, Dome Head, 9/32 in Dia., 1 in L, Nylon Body, 25 PK (1467PK)
- AMPG Combo Barrel/Screw, 1/4"-20, 7/8 to 1 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4139-316SS-PAK)
- AMPG Barrel Nut, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4616)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/16 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5142)
- AMPG Combo Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4127SS)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SSPAK)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4449SS)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 10 PK (5MA83)
- Ampg Binding Barrels & Screws