Shop All Binding Barrels
Ampg
Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished
Mfr # Z4661
Zoro # G0643023
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size #8-32
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4661
- Zoro # G0643023
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 1/2 in |
Barrel Diameter | 13/64 in |
Dia./Thread Size | #8-32 |
Length | 1/2 |
Barrel Head Height | 0.21 in |
Barrel Head Dia. | 13/32 in |
Barrel Dia. | 13/64 in |
Barrel Thread Depth | 13/64 in |
Barrel Head Diameter | 13/32 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Aluminum |
Finish | Unfinished |
Barrel Head Style | T-Head |
Fastener Thread Type | T-Slot Railing Posts |
Drive Type | No Drive |
Head Style | T-Head |
Description
Barrel Nut,T Slot,1/2 In. L,#8-32 Size,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0100)
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100979)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 3 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45660)
- AMPG Barrel Nut, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4660)
- AMPG Barrel Nut, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4662)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4663)
- AMPG Combo Barrel, 1/4"-20, 1-1/4 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated (Z4448-BLACK)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- AMPG Slot Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4124SS)
- ZORO SELECT Arch Barrel, 3/8"-16, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1718)
- Ampg Binding Barrels