Shop All Binding Barrels
Ampg
Barrel Nut, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated
Mfr # Z4806
Zoro # G0643102
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size #6-32
- Material Brass
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4806
- Zoro # G0643102
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #6-32 |
Barrel Length | 5/8 in |
Barrel Diameter | 3/16 in |
Dia./Thread Size | 6-32 |
Length | 5/8 |
Barrel Thread Depth | 5/16 in |
Barrel Head Dia. | 1/4 in |
Barrel Dia. | 3/16 in |
Barrel Head Diameter | 1/4 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Brass |
Finish | Nickel Plated |
Barrel Head Style | Oval |
Fastener Thread Type | Slotted Drive Posts |
Nut Finish | Plain |
Thread Type | Coarse |
Cage Finish | Plain |
Head Style | Oval |
Drive Type | Slotted Drive |
Description
Barrel Nut,37/64 In.L,OV Slot,#6-32 Size, Nut Finish Plain, Cage Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04172.062.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55410.025.0002)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (50697)
- METABO HPT Staples, HPT, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (11203HHPT)
- AMPG Barrel Nut, #6-32, 19/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4800)
- AMPG Barrel Nut, #6-32, 17/32 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4804)
- AMPG Combo Barrel, #6-32, 1 in Brl Lg, 3/16 in Brl Dia, Steel Zinc Plated (Z4110)
- AMPG Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4743)
- AMPG Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4146SSPAK)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4615)
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA58)
- Ampg Binding Barrels