Shop All Binding Barrels
Ampg
Barrel Nut, #6-32, 19/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated
Mfr # Z4800
Zoro # G0642938
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size #6-32
- Material Brass
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4800
- Zoro # G0642938
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #6-32 |
Barrel Length | 19/64 in |
Barrel Diameter | 3/16 in |
Dia./Thread Size | 6-32 |
Length | 19/64 |
Barrel Dia. | 3/16 in |
Barrel Thread Depth | 13/64 in |
Barrel Head Dia. | 1/4 in |
Barrel Head Diameter | 1/4 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Brass |
Finish | Nickel Plated |
Barrel Head Style | Oval |
Fastener Thread Type | Slotted Drive Posts |
Thread Type | Coarse |
Nut Finish | Plain |
Cage Finish | Plain |
Drive Type | Slotted Drive |
Head Style | Oval |
Description
Barrel Nut,19/64 In. L,OV Slot ,#6-32 Size, Nut Finish Plain, Cage Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0003)
- SABERDRIVE Wood Screw, #9, 5 in, Zinc Yellow Steel Trim Head Torx Drive, 57 PK (52520)
- ZORO SELECT Square Head Bolt, Alloy Steel, Grade 8, Black Oxide, 3/4"-10 Thread Size, 6 in Lg, 30 PK (287298G1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.040.0008)
- AMPG Barrel Nut, #6-32, 17/32 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4804)
- AMPG Barrel Nut, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4806)
- AMPG Combo Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SS)
- AMPG Barrel Nut, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4541)
- AMPG Barrel Nut, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, Steel Zinc Plated (Z4524)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4449T6S)
- ZORO SELECT Binding Barrel, #8-32, 2 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA68)
- Ampg Binding Barrels & Screws