Shop All Binding Barrels
Download CAD Files
Ampg
Barrel Nut, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4744
Zoro # G0643111
CAD Available
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4744
- Zoro # G0643111
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 5/16"-18 |
Barrel Length | 3/4 in |
Barrel Diameter | 3/8 in |
Dia./Thread Size | 5/16"-18 |
Length | 3/4 |
Barrel Dia. | 3/8 in |
Barrel Thread Depth | 3/4 in |
Barrel Head Height | 7/32 in |
Barrel Head Dia. | 3/4 in |
Drive Size | No 4 |
Barrel Head Diameter | 3/4 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | 18-8 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss with Serrations |
Fastener Thread Type | Phillips Drive Posts |
Cage Finish | Plain |
Thread Type | Coarse |
Nut Finish | Plain |
Drive Type | Phillips Drive |
Head Style | Truss with Serrations |
Description
Barrel Nut,Phillips Drive,5/16 In.-18 Sz,SS, Nut Finish Plain, Cage Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05005S-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Steel Pan Head Phillips Drive, 25 PK (79406)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Galvanized Hex Hex Drive, 400 PK (3124LG)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0003)
- AMPG Barrel Nut, #10-32, 1/2 in Brl Lg, 1/2 in Brl Dia, Steel Zinc Plated (Z4525)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/8 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5157)
- AMPG Combo Barrel/Screw, #8-32, 3/8 to 1/2 in Brl Lg, 13/64 in Brl Dia, 316 Stainless Steel Unfinished (Z4125-316SS-PAK)
- AMPG Combo Barrel, 1/4"-20, 1-1/4 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated (Z4448-BLACK)
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4742)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SSPAK)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA75)
- Ampg Binding Barrels