Shop All Binding Barrels
Ampg
Barrel Nut, 1/4"-20, 7/8 in Brl Lg, 3/8 in Brl Dia, Aluminum Unfinished
Mfr # Z4844
Zoro # G0642107
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size 1/4"-20
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4844
- Zoro # G0642107
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 7/8 in |
Barrel Diameter | 3/8 in |
Dia./Thread Size | 1/4"-20 |
Barrel Head Height | 1/8 in |
Barrel Head Dia. | 9/16 in |
Barrel Dia. | 3/8 in |
Barrel Thread Depth | 9/16 in |
Barrel Head Diameter | 9/16 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Aluminum |
Finish | Unfinished |
Barrel Head Style | Truss |
Fastener Thread Type | Slotted Drive Posts |
Drive Type | Slotted Drive |
Head Style | Truss |
Description
Barrel Nut,Slotted Drive,1/4 In.-20 Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 100 PK (06876)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK25 (U39150.018.0200)
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 10PK (FTC17GO386MR)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg (WS6S100400-001P1)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4663)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4661)
- AMPG Combo Barrel, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4137-316SS)
- AMPG Combo Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4442)
- AMPG Combo Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4437)
- AMPG Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated (Z4552)
- AMPG Barrel Nut, #6-32, 17/32 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4804)
- Ampg Binding Barrels