Shop All Binding Barrels
Ampg
Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated
Mfr # Z4552
Zoro # G0642691
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4552
- Zoro # G0642691
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 5/8 in |
Barrel Diameter | 5/16 in |
Dia./Thread Size | 1/4"-20 |
Barrel Head Dia. | 1/2 in |
Barrel Dia. | 5/16 in |
Barrel Thread Depth | 1/2 in |
Barrel Head Height | 9/64 in |
Barrel Head Diameter | 1/2 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Steel |
Finish | Zinc Plated |
Barrel Head Style | Truss |
Fastener Thread Type | Slotted Drive Posts |
Drive Type | Slotted Drive |
Head Style | Truss |
Description
Barrel Nut,Slotted Drive,1/4 In.-20 Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 3/4 in L (A0350480348)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1034)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0300)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1420MPP188)
- AMPG Barrel Nut, #8-32, 3/8/2023 Brl Lg, 7/32 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4741)
- AMPG Arch Barrel/Screw, 5/16"-18, 2-1/16 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z5206)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Brass Unfinished (Z4832)
- AMPG Combo Barrel/Screw, 1/4"-20, 7/8 to 1 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4139-316SS-PAK)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SSPAK)
- AMPG Combo Barrel, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SS)
- ZORO SELECT Barrel Bolt, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN4)
- Ampg Binding Barrels