Shop All Binding Barrels
Ampg
Barrel Nut, 1/4"-20, 3/8 in Brl Dia, Aluminum Unfinished
Mfr # Z4842
Zoro # G0642719
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size 1/4"-20
- Material Aluminum
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4842
- Zoro # G0642719
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Diameter | 3/8 in |
Dia./Thread Size | 1/4"-20 |
Barrel Head Dia. | 9/16 in |
Barrel Head Height | 1/8 in |
Barrel Dia. | 3/8 in |
Barrel Thread Depth | 3/16 in |
Barrel Head Diameter | 9/16 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Aluminum |
Finish | Unfinished |
Barrel Head Style | Truss |
Fastener Thread Type | Slotted Drive Posts |
Head Style | Truss |
Drive Type | Slotted Drive |
Description
Barrel Nut,Slotted Drive,1 In. L,1/4 In.-20 Sz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK (U11095.056.0001)
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- ZORO SELECT Carriage Bolt, 5/16-18 x 1, PK100 (U08305.031.0100)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2-1/2 in Wd, 5 in Ht, Passivated Stainless Steel (N222-471)
- AMPG Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4148SS)
- AMPG Barrel Nut, #6-32, 19/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4800)
- AMPG Combo Barrel/Screw, #8-32, 3/8 to 1/2 in Brl Lg, 13/64 in Brl Dia, 316 Stainless Steel Unfinished (Z4125-316SS-PAK)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4105-316SS-PAK)
- AMPG Combo Barrel/Screw, 1/4"-20, 7/8 to 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4139SSPAK)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5156)
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY86)
- Ampg Binding Barrels & Screws