Shop All Binding Barrels
Ampg
Barrel Nut, #10-32, 41/64 in Brl Lg, 1/4 in Brl Dia, Steel Nickel Plated
Mfr # Z4816
Zoro # G0643163
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size #10-32
- Material Steel
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4816
- Zoro # G0643163
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #10-32 |
Barrel Length | 41/64 in |
Barrel Diameter | 1/4 in |
Length | 41/64 |
Dia./Thread Size | 10-32 |
Barrel Dia. | 1/4 in |
Barrel Head Dia. | 3/8 in |
Barrel Thread Depth | 1/4 in |
Barrel Head Diameter | 3/8 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Steel |
Finish | Nickel Plated |
Barrel Head Style | Oval |
Fastener Thread Type | Slotted Drive Posts |
Drive Type | Slotted Drive |
Head Style | Oval |
Description
Barrel Nut,41/64 In. L,OV Slot,#10-32 Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 5/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91125)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0500)
- BROADFIX SHIM FLAT PLASTIC (FS60A-US)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0070 In, 6 In (17355)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated (Z4535)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4615)
- AMPG Combo Barrel, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, Steel Zinc Plated (Z4105)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SSPAK)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/8 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5157)
- AMPG Combo Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4437)
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA82)
- Ampg Binding Barrels & Screws