Shop All Binding Barrels
Ampg
Barrel Bolt, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z5050
Zoro # G0815891
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish Unfinished
- Barrel Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z5050
- Zoro # G0815891
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/2"-13 |
Barrel Length | 3/4 in |
Barrel Diameter | 5/8 in |
Barrel Head Dia. | 1 in |
Barrel Thread Depth | 3/4 in |
Barrel Dia. | 5/8 |
Outside Dia. | 1/2" |
Barrel Head Diameter | 1 in |
Details
Item | Barrel Bolt |
Type | Barrel |
Material | 18-8 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Flat |
Drive Type | Slotted Drive |
Head Style | Grommet |
Description
Flt Hd Barrel, 5/8X3/4, 1/2-13 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 1 5/16 in Ht, 5 PK (U12320.150.0002)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 25 PK (M01210.120.0150)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span (U55810.037.0001)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70797)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- AMPG Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4743)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5156)
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Chrome Plated (Z4850)
- AMPG Barrel Nut, #10-32, 7/16 in Brl Lg, 1/4 in Brl Dia, Brass Nickel Plated (Z4814)
- AMPG Combo Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SS)
- MIDWEST FASTENER 3-1/4" Brl Lg, Steel Zinc, 2 PK (39523)
- Ampg Binding Barrels