Shop All Binding Barrels
Ampg
Barrel, 3/8"-16, 1-1/2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished
Mfr # Z4903T6S-316
Zoro # G0889145
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Thread Size 3/8"-16
- Material 316 Stainless Steel
- Finish Unfinished
- Barrel Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4903T6S-316
- Zoro # G0889145
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 3/8"-16 |
Barrel Length | 1-1/2 in |
Barrel Diameter | 1/2 in |
Barrel Thread Depth | 5/8 in |
Drive Size | T40 |
Barrel Head Dia. | 7/8 in |
Barrel Head Height | 1/4 in |
Barrel Dia. | 1/2 in |
Outside Dia. | 3/8" |
Barrel Head Diameter | 7/8 in |
Details
Item | Barrel |
Type | Barrel |
Material | 316 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss |
Head Style | Truss |
Drive Type | 6 Lobe with Pin |
Description
Barrel, 1/2X1-1/2,6Lobe/Pin 3/8-16 316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0016)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-180-G100)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36905)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5500 PK (272752-5500)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4630)
- AMPG Barrel Nut, #10-32, 7/16 in Brl Lg, 1/4 in Brl Dia, Brass Nickel Plated (Z4814)
- AMPG Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4148)
- AMPG Combo Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4442)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5028)
- AMPG Combo Barrel/Screw, 1/4"-20, 7/8 to 1 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4139-316SS-PAK)
- AMPG Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4904T6S-316)
- Ampg Binding Barrels & Screws