Shop All Dial Indicators
Ampg
Ball Dial Indicator Point, .825", 4-48 SS
Mfr # Z9324SS
Zoro # G4887657
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.825 in
- Contact Point Shape Ball
- Stem Thread Size #4-48
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9324SS
- Zoro # G4887657
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.825 in |
Stem Thread Size | #4-48 |
Details
Item | Ball Dial Indicator Point,.825",4-48 SS |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Ball Dial Indicator Point,.825 In.,4-48 SS, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 oz. Ball Peen Hammer, 11" Poly/Thermoplastic Handle (45RC15)
- RIDGID Stop Screws, PK2 (39790)
- KESON 50 m Surveyors Tape Measures, 1/4 in Blade (SR-50M)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49224)
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- AMPG Stem Dial Indicator Point, 1.16", 4-48 SS (Z9338LSS)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Brown and Sharpe Tip, Carbide, 0.08X1-7/16 (Z6802)
- AMPG Flat Dial Indicator Point, .175" M2.5 SS (Z9309SS-M)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- Ampg Precision Measuring Tools