Shop All Dial Indicators
Ampg
Ball Dial Indicator Point, 5/8", M2.5 SS
Mfr # Z9322SS-M
Zoro # G4887681
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.625 in
- AGD Number AGD 1
- Contact Point Shape Ball
- Stem Thread Size M2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9322SS-M
- Zoro # G4887681
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.625 in |
Stem Thread Size | M2.5 |
Details
Item | Ball Dial Indicator Point,5/8",M2.5 SS |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Ball Dial Indicator Point,5/8 In.,M2.5 SS, Contact Point Shape Ball, Stem Thread Size M2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG S)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- OTC 10 Indexing Pry Bar (OTC7172)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M10x1.5 (404858)
- AMPG Button Dial Indicator Contact, 3/4", SS (Z9402SS)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- AMPG Dial Indicator Contact Point, Ring (Z9414)
- AMPG Flat Dial Indicator Point, 1/4" M2.5 SS (Z9311SS-M)
- AMPG Ball Dial Indicator Point, .395", 4-48 SS (Z9321SS)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923A-10)
- Ampg Precision Measuring Tools