Shop All Gas Spring Brackets & Fittings
Ampg
Ball Bracket, 13mm, 90 Deg 1/4 Thk Stl Zn
Mfr # FITK52
Zoro # G0789002
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # FITK52
- Zoro # G0789002
- Country of Origin United States
- Category Gas Spring Brackets & Fittings
Details
Item | Ball Bracket, 13mm,90 Deg 1/4 Thk Stl Zn |
Description
Ball Bracket,13mm,90 Deg 1/4 Thk Stl Zn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Duranodic Anodized Bronze, PK 2 (SMC00-DUM-DU)
- EURAMAX Roofing Gutter, 10 ft L, 3 in W, Vinyl, Traditional Brown (M1593)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- MASTER LOCK 3 KA3252 PADLOCK (3KA 3252)
- AMPG Ball Bracket, 10mm Ball (Stl) Flat Alum (FITK-T1)
- AMPG Ball Bracket, 16mm Ball Stud 18-8 SS USA (FITK55SS)
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread (96127)
- BANSBACH EASYLIFT Hinge Head, 8mm Eyelet, M8 Thread (96116)
- BANSBACH EASYLIFT SS E-Clip, Gas Spring Connector (96021)
- BANSBACH EASYLIFT SS 8mm Pin, Gas Spring Connector (96029A)
- BANSBACH EASYLIFT Bracket 900BA4, 13mm Ball (96293)
- Ampg Gas Spring Brackets & Fittings