Shop All Gas Spring Brackets & Fittings
Ampg
Ball Bracket, 13mm, 1/4 Thk Stl Zinc USA
Mfr # FITK51
Zoro # G0789063
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # FITK51
- Zoro # G0789063
- Country of Origin United States
- Category Gas Spring Brackets & Fittings
Details
Item | Ball Bracket, 13mm,1/4 Thk Stl Zinc USA |
Description
Ball Bracket,13mm,1/4 Thk Stl Zinc USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Champagne Bronze Contemporary Edge Pull (BP9696128CHBRZ)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Flat Black (DP-R01 FBL)
- FROST KING Weatherstrip, 17 ft, White, Hardware: Included (V18WH)
- CODEL DOORS 36" x 84" Primed 2-Panel Interior Shaker Slab Door (3070pri8402)
- AMPG Ball Bracket, 10mm Ball (Stl) Flat Alum (FITK-T1)
- AMPG Ball Bracket, 16mm Ball Stud 18-8 SS USA (FITK55SS)
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- BANSBACH EASYLIFT C Bracket, 8mm Bushing, Zinc Plated Steel (960068)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 8mm Hole 32mm M8 Thrd (96164)
- BANSBACH EASYLIFT Bracket 900BA2SB, Quick Fastner 8mm (96003)
- Ampg Gas Spring Brackets & Fittings