Shop All Gas Spring Brackets & Fittings
Ampg
Ball Bracket, 10mm (Stl) Alum 2.51", 90Deg
Mfr # FITK-T5
Zoro # G0784671
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # FITK-T5
- Zoro # G0784671
- Country of Origin United States
- Category Gas Spring Brackets & Fittings
Details
Item | Ball Bracket,10mm (Stl) Alum 2.51",90Deg |
Description
Ball Bracket,10mm (Stl) Alum 2.51",90Deg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 8 In. Black Extra Heavy-Duty Door Barrel Bolt (N152133)
- PRIME-LINE Keyed Chain Door Guard, Brite Brass Finish (U 9912)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK25 (1RHH4)
- COMMAND Hook, Command, M, Wht, PK2 (170016ESBG)
- AMPG Ball Bracket, 13mm, 1/4 Thk Stl Zinc USA (FITK51)
- AMPG Ball Bracket, 16mm, 1/4 Thk Stl Zinc USA (FITK51-16MM)
- AMPG Ball Bracket, 16mm Ball Stud 18-8 SS USA (FITK55SS)
- AMPG Ball Bracket, 10mm Ball (Stl) Flat Alum (FITK-T1)
- POWER HOUSE BR10336 Gas Spring Flat Mounting Bracket (PO24434)
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- BANSBACH EASYLIFT M10 Hinge Eye SW12, W8.2, H 25 (96119A)
- Ampg Gas Spring Brackets & Fittings