Shop All Gas Spring Brackets & Fittings
Ampg
Ball Bracket, 10mm (Stl) Alum 2.1", 30 Deg
Mfr # FITK-T4
Zoro # G0784601
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # FITK-T4
- Zoro # G0784601
- Country of Origin United States
- Category Gas Spring Brackets & Fittings
Details
Item | Ball Bracket,10mm (Stl) Alum 2.1",30 Deg |
Description
Ball Bracket,10mm (Stl) Alum 2.1",30 Deg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7' Black Aluminum Brush Door Sweep For Gap Up To 1" (7 FT BS-100-BLK)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY9)
- PORTA-KING Window, 40-3/4H, 41-1/8W, Frame White, Glass (FGVK1-WCM)
- ILCO Ilco: Key Blanks, 1145E-SC8 SCHLAGE (145E 145ES (ILCO-1145E-SC8)
- AMPG Ball Bracket, 10mm Ball (Stl) Flat Alum (FITK-T1)
- AMPG Ball Bracket, 16mm Ball Stud 18-8 SS USA (FITK55SS)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread (96127)
- BANSBACH EASYLIFT M10 Hinge Eye SW12, W8.2, H 25 (96119A)
- BANSBACH EASYLIFT SS E-Clip, Gas Spring Connector (96021)
- Ampg Gas Spring Brackets & Fittings