Shop All Binding Barrels
Ampg
Arch Barrel/Screw, 1/4"-20, 1-3/8 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished
Mfr # Z5157
Zoro # G0798820
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel & Screw
- Thread Size 1/4"-20
- Material Brass
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z5157
- Zoro # G0798820
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 1-3/8 in |
Barrel Diameter | 3/8 in |
Outside Dia. | 3/8" |
Barrel Dia. | 3/8" |
Details
Item | Arch Barrel/Screw |
System of Measurement | Inch |
Type | Barrel & Screw |
Material | Brass |
Finish | Unfinished |
Barrel Head Style | Truss |
Barrel Drive Type | Arch |
Drive Type | No Drive |
Grip Range | 1-3/8 |
Head Style | Flat 82 Degree |
Description
Arch Barrel/Screw, 3/8X1-3/16, 1/4-20 Br
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930123)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00332)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB127)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5156)
- AMPG Arch Barrel/Screw, 1/4"-20, 15/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5155)
- AMPG Combo Barrel, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, Steel Zinc Plated (Z4105)
- AMPG Barrel Nut, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, Brass Unfinished (Z4645)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4630)
- AMPG Slot Barrel, #10-32, 5/16 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated (Z4840)
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA84)
- Ampg Binding Barrels & Screws