Shop All Binding Barrels
Ampg
Arch Barrel, 5/16"-18, 1-1/8 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z5230
Zoro # G0888210
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Unfinished
- Barrel Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z5230
- Zoro # G0888210
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 5/16"-18 |
Barrel Length | 1-1/8 in |
Barrel Diameter | 1/2 in |
Barrel Dia. | 1/2 |
Barrel Head Height | 3/16 in |
Barrel Thread Depth | 3/4 in |
Outside Dia. | 1/2" |
Barrel Head Dia. | 3/4 in |
Barrel Head Diameter | 3/4 in |
Details
Item | Arch Barrel |
Type | Barrel |
Material | 18-8 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss |
Drive Type | No Drive |
Head Style | Truss |
Grip Range | 1-1/8 |
Description
Arch Barrel,1/2X1-1/8,5/16- 18-8SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33192.015.0053)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/8 SOCKET SET SCREW (A0520280024)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U01000.075.0225)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01010.160.0060)
- AMPG Combo Barrel, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4150)
- AMPG Combo Barrel, 3/8"-16, 1-1/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4171SS)
- AMPG Barrel Nut, #8-32, 3/8/2023 Brl Lg, 7/32 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4741)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4449-316SS)
- AMPG Combo Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4438)
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Chrome Plated (Z4850)
- ZORO SELECT Arch Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1722)
- Ampg Binding Barrels