Shop All Cap Nuts & Acorn Nuts
Ampg
Acorn Nut, 3/4"-10, Brass, Nickel Plated, 7/8 in H
Mfr # NUT80434CN
Zoro # G0641422
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Nickel Plated
- Overall Height 7/8 in
- System of Measurement Inch
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # NUT80434CN
- Zoro # G0641422
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Height | 7/8 in |
Details
Item | Acorn Nut |
Material | Brass |
Finish | Nickel Plated |
System of Measurement | Inch |
Thread Direction | Right Handed |
Fastener Thread Type | 2B |
Application | Exposed Thread Protection |
Description
Acorn Nut,3/4 In.-10 Sz,Brass Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100 (WWG-CPP-006)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3836)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M55930.060.0001)
- AMPG Acorn Nut, #2-56, 316 Stainless steel, Plain, 3/16 in H (NUT805256)
- AMPG Acorn Nut, #2-56, 18-8 Stainless Steel, Plain, 3/16 in H (NUT802256)
- AMPG Standard Crown Acorn Nut, #5-40, 18-8 Stainless Steel, Plain, 11/32 in H (NUT802540)
- AMPG Acorn Nut, 5/8"-11, Steel, Black Oxide, 1-3/16 in H (Z0298)
- AMPG Acorn Nut, 3/4"-10, 316 Stainless steel, Plain, 1-1/32 in H (NUT80534C)
- AMPG Acorn Nut, 5/16"-18, Steel, Black Oxide, 5/8 in H (Z0295)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Plain, 15/32 in H, 10 PK (CPB158)
- Ampg Cap Nuts & Acorn Nuts