Shop All Machine Screws
Ampg
#8-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel
Mfr # SCR55038
Zoro # G0826845
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # SCR55038
- Zoro # G0826845
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Screw, 8-32X3/4, PHS Mach, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U08210.025.0125)
- MIDWEST FASTENER 1/2"-13 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01144)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (2612234)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 1/2 in Lg (TSI-100050S0-025P)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- AMPG #8-32 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55036)
- AMPG #6-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55024)
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4494-NI)
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Bronze Plated Steel (Z4478-BZ)
- AMPG 1/4"-20 x 23 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4479-BR)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (628753-100)
- Ampg Machine Screws