Shop All Dowel Pins
Ampg
5/8 X 4 Dowel Pin 18-8 SS (.6253-.6251) USA
Mfr # PIN22400
Zoro # G2533668
product price: $24.39
/ea
Sold in multiples of 5 for $121.95
$121.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN22400
- Zoro # G2533668
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 |
Fastener Length | 4 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,5/8 X 4 Dowel Pin 18-8 SS (.1 |
Standards | ASTM A582 |
Type | Pin |
Description
Dowel Pin,5/8 X 4 Dowel Pin 18-8 SS (.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 17/32 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (602H)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.031.0062)
- TOOLPRO 14 in x 3 in Eye Lag Screws 20Pack, 20PK (TP05010)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4 1/4 in Shaft Dia (U36000.425.0001)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- AMPG Dowel Pin Stock, 3/8X12, Alloy Steel (PIN12537)
- WOLFCRAFT DOWEL PIN FLUTED 1/4""36B (2910405)
- Ampg Dowel Pins