Shop All Dowel Pins
Ampg
5/8 X 2 Dowel Pin 18-8 SS (.6253-.6251) USA
Mfr # PIN22200
Zoro # G2533379
product price: $12.69
/ea
Sold in multiples of 5 for $63.45
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN22200
- Zoro # G2533379
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 |
Fastener Length | 2 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,5/8 X 2 Dowel Pin 18-8 SS (.1 |
Type | Pin |
Standards | ASTM A582 |
Description
Dowel Pin,5/8 X 2 Dowel Pin 18-8 SS (.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 7/8 in Ht, 20 PK (12P623)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6-PK5)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB51618112P10)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- AMPG Dowel Pin Stock, 3/16X12, 18-8 SS (PIN12518SS)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- NEWPORT FASTENERS 3/4 x 2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW060020P)
- Ampg Dowel Pins