Shop All Dowel Pins
Ampg
5/8 X 1-1/4 Dowel Pin 18-8 SS (.6253-.6251) USA
Mfr # PIN22125
Zoro # G2533038
product price: $9.29
/ea
Sold in multiples of 5 for $46.45
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN22125
- Zoro # G2533038
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 |
Fastener Length | 1-1/4 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,5/8 X 1-1/4 Dowel Pin 18-8 S |
Standards | ASTM A582 |
Type | Pin |
Description
Dowel Pin,5/8 X 1-1/4 Dowel Pin 18-8 S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.025.0020)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0500)
- ZORO SELECT Thread Repair Kit, Internal 7/8 in to 2 5/8 in, Steel (NES1036)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG Dowel Pin Stock, 3/16X12, 18-8 SS (PIN12518SS)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 1/2L, Pk5 (U39080.062.0250)
- Ampg Dowel Pins