Shop All Dowel Pins
Ampg
5/16 X 5/8 Dowel Pin 18-8 SS (.3128-.3126) USA
Mfr # PIN16625
Zoro # G2529233
product price: $11.79
/ea
Sold in multiples of 5 for $58.95
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN16625
- Zoro # G2529233
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 |
Fastener Length | 5/8 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,5/16 X 5/8 Dowel Pin 18-8 SS |
Type | Pin |
Standards | ASTM A582 |
Description
Dowel Pin,5/16 X 5/8 Dowel Pin 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Fender Washer, Fits Bolt Size 1/4-0.05 , Titanium (0076156)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37200.043.0001)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9100BR)
- PASLODE Paslode 650047 2 in. Finish Nail; 16 Gauge (750107)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- AMPG Dowel Pin Stock, 3/16X12, 18-8 SS (PIN12518SS)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK100 (U55580.025.0062)
- Ampg Dowel Pins