Shop All Dowel Pins
Ampg
5/16 X 1-3/16 Dowel Pin 18-8 SS (.3128-.3126) USA
Mfr # PIN16118
Zoro # G2529389
product price: $5.69
/ea
Sold in multiples of 5 for $28.45
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN16118
- Zoro # G2529389
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 |
Fastener Length | 1-3/16 |
Dia. Tolerance | +0.001/+0.003 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Dowel |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin,5/16 X 1-3/16 Dowel Pin 18-8 |
Type | Pin |
Standards | ASTM A582 |
Description
Dowel Pin,5/16 X 1-3/16 Dowel Pin 18-8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54987)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C8)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS (36D716)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Galvanized, 35/64 in Ht, 250 PK (62NFG)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- AMPG Dowel Pin Stock, 3/16X12, 18-8 SS (PIN12518SS)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- AMPG Dowel Pin Stock, 3/16X12, Alloy Steel (PIN12518)
- NEWPORT FASTENERS 5/16 x 2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD025020P-FV)
- Ampg Dowel Pins