Shop All Machine Screws
Ampg
5/16"-18 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel
Mfr # Z4495-ZN
Zoro # G0813615
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch and Metric
- Head Type Extra Wide
- Drive Size 5 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4495-ZN
- Zoro # G0813615
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 60 mm |
Drive Size | 5 mm |
Head Dia. | 17 mm |
Head Height | 2 mm |
Minimum Thread Length | 40 mm |
Details
System of Measurement | Inch and Metric |
Head Type | Extra Wide |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Tip Style | Male Machine Screw |
Description
Conn Bolt, 5/16-18X60mm, Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77312)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (902348-100)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK (52578)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 10 PK (329-006-PK10)
- AMPG 1/4"-20 x 45 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4484-ZN)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4486-ZN)
- AMPG #10-24 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55050)
- AMPG #8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55032)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- AMPG #8-32 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55036)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- Ampg Machine Screws