Shop All Socket Head Cap Screws
Ampg
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length
Mfr # ZUL60251C24
Zoro # G0703999
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive Size 5/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZUL60251C24
- Zoro # G0703999
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/2 in |
Drive Size | 5/32 in |
Head Height | 0.109 |
Minimum Thread Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
Ultra Low HD SHCS 316 SS, 5/16-18X1-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 55 mm Bore Dia., 10 PK (M36050.055.0001)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 295 PCS (TK810)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Steel, Grade 2, Plain Finish (21202)
- ZORO SELECT Wood Screw, #6, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0200)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (ZUL60238C08)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (ZSS616M6X30)
- AMPG M8 Socket Head Cap Screw, Plain Brass, 20 mm Length (ZS550M8X20)
- AMPG M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M5X16)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length (ZUL60212C32)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZUL60214C16)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 25 PK (M07160.160.0040)
- Ampg Socket Head Cap Screws