Shop All Socket Head Cap Screws
Ampg
#4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length
Mfr # ZS74404C06
Zoro # G0806450
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 3/8 in
- Drive Size 3/32 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZS74404C06
- Zoro # G0806450
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 3/8 in |
Drive Size | 3/32 in |
Head Height | 0.112 |
Minimum Thread Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
SHCS 17-4PH SS USA, 4-40X3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39612)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M55420.300.0001)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk100 (U08305.025.0175)
- AMPG M3 Socket Head Cap Screw, Plain Brass, 10 mm Length (ZS550M3X10)
- AMPG M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length (ZSS616M3X10)
- AMPG M8 Socket Head Cap Screw, Plain Titanium, 30 mm Length (ZS705M8X30)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZUL60214C16)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (ZSS61651C16)
- AMPG M12 Socket Head Cap Screw, Plain Titanium, 20 mm Length (ZS755M12X20)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 5/8-11 Thread Size 2-1/4 Long, 5PK (91251A803)
- Ampg Socket Head Cap Screws